Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.027 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5472533
Zoro # G8658160
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Size 0.027
- Overall Length 1/2
- Material High Speed Steel
- Drill Bit Size 0.027
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472533
- Zoro # G8658160
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.027 |
Overall Length | 1/2 |
Drill Bit Size | 0.027 |
Drilling Length | 0.0280 |
Shank Diameter | 0.028 |
Details
Number of Flutes | 3 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE 6""POCKET1/2METR+ENG (305-ME)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- ULTRA-DEX USA Indexable Drill, UD-1312-2D-125 (UD-1312-2D-125)
- WESTWARD 3/8 in Drive Impact Socket Bit 6 mm, Metric (4LZC8)
- KODIAK CUTTING TOOLS 1" High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485403)
- KODIAK CUTTING TOOLS .145 HSS Chucking Reamer Straight Flute Straight Shank (5474623)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS .237 HSS Chucking Reamer Straight Flute Straight Shank (5476295)
- KODIAK CUTTING TOOLS #30 HSS Chucking Reamer Straight Flute Straight Shank (5483423)
- KODIAK CUTTING TOOLS .439 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480332)
- DRILL AMERICA .1230 HSS Dowel Pin Reamer (DWRRDP.1230)
- Kodiak Cutting Tools Reamers