Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.0265 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5472522
Zoro # G8661374
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 3
- Size 0.0265
- Overall Length 1/2
- Drill Bit Size 0.0265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472522
- Zoro # G8661374
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0265 |
Overall Length | 1/2 |
Drill Bit Size | 0.0265 |
Drilling Length | 0.0280 |
Shank Diameter | 0.028 |
Details
Material | High Speed Steel |
Number of Flutes | 3 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y551)
- LENOX Hole Saw, Bi-Metal, Dia 1-5/8 (3002626L)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- CRAFTSMAN Wrenches, 10mm Short Metric Combination (CMMT44113)
- KODIAK CUTTING TOOLS .379 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479089)
- KODIAK CUTTING TOOLS .378 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479067)
- KODIAK CUTTING TOOLS .455 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480684)
- KODIAK CUTTING TOOLS .417 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479881)
- KODIAK CUTTING TOOLS 1-9/32 Inch HSS Chucking Reamer Straight Flute Straight Shank (5485513)
- KODIAK CUTTING TOOLS .495 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481564)
- DRILL AMERICA .4650 HSS Straight Shank Chucking Reamer (DWRR.4650)
- Kodiak Cutting Tools Reamers