Shop All Carbide End Mills
Kodiak Cutting Tools
0.100 3 Flute Long Reach Stub Flute Micro Carbide End Mill w/ALTiN
Mfr # 5573321
Zoro # G8670989
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.150
- Number of Flutes 3
- Length of Cut 0.15
- Size 0.1
- Drill Bit Size 0.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5573321
- Zoro # G8670989
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.150 |
Length of Cut | 0.15 |
Size | 0.1 |
Drill Bit Size | 0.100 |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Reach | 0.8 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® micro three flute long reach/stub length flute carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Square End Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Reach with Stub Length Flutes Center Cutting Carbide Endmill
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/8"-9 (DWT54884)
- K-TOOL INTERNATIONAL 3/4" Drive 90 Geared Teeth Ratchet, 3/4" Drive, Chrome (KTI-24090)
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer (D029002)
- BOSCH Switch (1619P10396)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279512)
- KODIAK CUTTING TOOLS 5/8 VI Pro 4 Flute Carbide Endmill Extra Long Ball ALCRO-MAX Coated (5555798)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Long ALTIN Coated (5436618)
- KODIAK CUTTING TOOLS 15/32 2 Flute Carbide Endmill Single End TICN Coated (5463766)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose (5432856)
- KODIAK CUTTING TOOLS 1/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436013)
- GWS TOOL GROUP 312970 End Mill (312970)
- Kodiak Cutting Tools Carbide End Mills