Shop All Carbide End Mills
Kodiak Cutting Tools
0.085 Kodiak 3 Flute Long Micro Carbide End Mill ALTiN Coat
Mfr # 5562794
Zoro # G8606284
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.020
- Number of Flutes 3
- Length of Cut 1.02
- Size 0.085
- Drill Bit Size 0.085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5562794
- Zoro # G8606284
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.020 |
Length of Cut | 1.02 |
Size | 0.085 |
Drill Bit Size | 0.085 |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® micro three flute long carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a long flute that is either 5, 8 or 12 Xs the diameter as listed
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Square End Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Flute Design Center Cutting Carbide Endmill
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (53YT67)
- GATOR TOOLS Gator Tools 48"x4" RE GatorLoy W (GF10076)
- 3M Polishing Pad, Foam, 3" Size (30807)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (4935580)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End (5431052)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436101)
- KODIAK CUTTING TOOLS 0.078 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525806)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- KODIAK CUTTING TOOLS 3/4 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449851)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro w/Corner Radius ALTIN Coated (5520075)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/8, 1-1/4 Cut L (07595TF)
- Kodiak Cutting Tools Carbide End Mills