Shop All Carbide End Mills
Kodiak Cutting Tools
0.079 Carbide Endmill 4 Flute Micro Square End
Mfr # 5446903
Zoro # G8618805
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.237
- Number of Flutes 4
- Length of Cut 0.237
- Size 0.079
- Drill Bit Size 0.079
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5446903
- Zoro # G8618805
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.237 |
Length of Cut | 0.237 |
Size | 0.079 |
Drill Bit Size | 0.079 |
Drilling Length | 0.125 |
Shank Diameter | 0.125 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® micro four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These regular length miniature end mills feature a length of cut three times the cutting diameter of the tool.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix 1/8" Shank x 1-1/2" Overall Length Regular Length - Length of Cut = 3X's Diameter Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Sockt 3Way Trnknb Por750 (8601)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 13"L, Spline (HC4040)
- BOSCH Brush Set (1619X08020)
- NORTH AMERICAN TOOL Qc29009 Hex Cost Cutter (QC29009)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose Long TICN Coated (5465559)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro w/Corner Radius ALTIN Coated (5520075)
- KODIAK CUTTING TOOLS 0.026 Carbide Endmill 4 Flute Micro Ball Nose (5447453)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449638)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Single End Stub Length (5431294)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436090)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single (203-001200)
- Kodiak Cutting Tools Carbide End Mills