Shop All Carbide End Mills
Kodiak Cutting Tools
0.078 2 Flute Carbide Endmill Micro Square End
Mfr # 5444571
Zoro # G8601515
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.234
- Number of Flutes 2
- Length of Cut 0.234
- Size 0.078
- Drill Bit Size 0.078
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5444571
- Zoro # G8601515
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.234 |
Length of Cut | 0.234 |
Size | 0.078 |
Drill Bit Size | 0.078 |
Drilling Length | 0.125 |
Shank Diameter | 0.125 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® micro two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These regular length miniature end mills feature a length of cut three times the cutting diameter of the tool.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Single End 30° Helix 1/8" Shank x 1-1/2" Overall Length Regular Length - Length of Cut = 3X's Diameter Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Head Lock Screw (502534501)
- DRILLCO 3/4-10, HSS BOTTOMING TAP - 2000 (20A148CB)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- SPEEDAIRE Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.3 hp (12V737)
- KODIAK CUTTING TOOLS 5/16 2 Flute Carbide Endmill Single End Stub Length (5430480)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Long Length (5436167)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432537)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Single End Extra Long Length (5437795)
- KODIAK CUTTING TOOLS 0.012 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522759)
- KODIAK CUTTING TOOLS 7/64 2 Flute Carbide Endmill Single End ALTIN Coated (5430040)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- Kodiak Cutting Tools End Mills