Shop All Carbide End Mills
Kodiak Cutting Tools
0.075 Kodiak 3 Flute Long Ball Nose Micro Carbide End Mill
Mfr # 5563608
Zoro # G8610877
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.900
- Number of Flutes 3
- Length of Cut 0.9
- Size 0.075
- Drill Bit Size 0.075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563608
- Zoro # G8610877
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.900 |
Length of Cut | 0.9 |
Size | 0.075 |
Drill Bit Size | 0.075 |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Description
These Kodiak Cutting Tools® micro three flute long ball nose carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a long flute that is either 5, 8 or 12 Xs the diameter as listed
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Ball Nose Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Flute Design Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 19 In L (1888-1900)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF344516)
- TOLSEN 24 Aluminum Pipe Wrench Jaw Drop-Forged with High Quality CrMo Steel, Aluminum Alloy Body (10225)
- KODIAK CUTTING TOOLS 1/16 2 Flute Carbide Endmill Single End Stub Length (5430403)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433692)
- KODIAK CUTTING TOOLS 0.015 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522792)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279512)
- KODIAK CUTTING TOOLS 0.040 2 Flute Carbide Endmill Micro Square End (5444153)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose Extra Long Length (5438334)
- GWS TOOL GROUP 313678 End Mill (313678)
- Kodiak Cutting Tools End Mills