Shop All Carbide End Mills
Kodiak Cutting Tools
0.065 Carbide Endmill 4 Flute Micro Stub Length Square End ALTIN Coat
Mfr # 5522044
Zoro # G8675819
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.098
- Number of Flutes 4
- Length of Cut 0.098
- Size 0.065
- Drill Bit Size 0.065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5522044
- Zoro # G8675819
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.098 |
Length of Cut | 0.098 |
Size | 0.065 |
Drill Bit Size | 0.065 |
Drilling Length | 0.125 |
Shank Diameter | 0.125 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® micro four flute stub length carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These stub length miniature end mills feature a length of cut 1-1/2 times the cutting diameter of the tool.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix 1/8" Shank x 1-1/2" Overall Length Stub Length - Length of Cut = 1-1/2X's Diameter Center Cutting Carbide Endmill
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (70155)
- SUPER TOOL 1/8" Carbide 135 Deg. Jobber Length Drill Bit (50558)
- MILWAUKEE TOOL M12 3/8" Digital Torque Wrench + Battery (2465-20,48-11-2450)
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Taper Metric Hand Tap (027772AS)
- KODIAK CUTTING TOOLS 0.011 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525069)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436090)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525113)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522880)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545964)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455538)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- Kodiak Cutting Tools Carbide End Mills