Shop All Carbide End Mills
Kodiak Cutting Tools
0.062 Kodiak 3 Flute Long Micro Carbide End Mill
Mfr # 5561639
Zoro # G8674629
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.496
- Number of Flutes 3
- Length of Cut 0.496
- Size 0.062
- Drill Bit Size 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5561639
- Zoro # G8674629
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.496 |
Length of Cut | 0.496 |
Size | 0.062 |
Drill Bit Size | 0.062 |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Description
These Kodiak Cutting Tools® micro three flute long carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a long flute that is either 5, 8 or 12 Xs the diameter as listed
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Square End Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Flute Design Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #22 3-1/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PMA3)
- THE BRUSH MAN 14” X 4” Polished Steel Finishing Trowel, Wood Hdl, 6PK (TROWEL-CEM-14X4)
- HHIP P5X 1/8 X 7/8 X 6" High Speed Steel Parallel Type Cut-Off Blade (2000-6065)
- SUNEX ® Tools 1/4 in. Drive 44-Piece Socket and Bit Set with Mini Dual Flex Head Ratchet (9732)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose (5432856)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated (5437223)
- KODIAK CUTTING TOOLS 0.010 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525058)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub Length (5431393)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455406)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436090)
- KODIAK CUTTING TOOLS 0.008 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522715)
- Kodiak Cutting Tools Carbide End Mills