Shop All Carbide End Mills
Kodiak Cutting Tools
0.062 Carbide Endmill 4 Flute Micro Stub Length w/Corner Radius
Mfr # 5518986
Zoro # G8610280
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.125
- Number of Flutes 4
- Length of Cut 0.093
- Corner Radius 0.01
- Size 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5518986
- Zoro # G8610280
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.125 |
Length of Cut | 0.093 |
Corner Radius | 0.01 |
Size | 0.062 |
Drill Bit Size | 0.062 |
Drilling Length | 0.010 |
Shank Diameter | 0.125 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® micro four flute stub length corner radiused carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These stub length miniature end mills feature a length of cut 1-1/2 times the cutting diameter of the tool.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Corner Radius Single End 30° Helix 1/8" Shank x 1-1/2" Overall Length Stub Length - Length of Cut = 1-1/2X's Diameter Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankRadiusAll Sizes+.0005, -.0005-.0001,-.0003+.0003,-.0003
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankRadiusAll Sizes+.0005, -.0005-.0001,-.0003+.0003,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 6 Combo Square (406EM)
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (4LXY1)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6513)
- TRUPER SLEDGE HANDLE WOOD 36""L (MG-MD-6/16H)
- KODIAK CUTTING TOOLS 0.019 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522836)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 60 Deg. ALTIN w/Corner Radius (5443328)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End Extra Long ALTIN Coated (5437905)
- KODIAK CUTTING TOOLS 0.025 2 Flute Carbide Endmill Micro Stub Length Square End ALTIN Coat (5520845)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455395)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated (5523936)
- MICRO 100 Carb End Mill, 9/32 In, 2FL, CC, Uncoated (GEM-281-2)
- Kodiak Cutting Tools End Mills