Shop All Carbide End Mills
Kodiak Cutting Tools
0.060 Kodiak 3 Flute Long Ball Nose Micro Carbide End Mill
Mfr # 5563443
Zoro # G8597665
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.300
- Number of Flutes 3
- Length of Cut 0.3
- Size 0.06
- Drill Bit Size 0.060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563443
- Zoro # G8597665
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.300 |
Length of Cut | 0.3 |
Size | 0.06 |
Drill Bit Size | 0.060 |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Description
These Kodiak Cutting Tools® micro three flute long ball nose carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a long flute that is either 5, 8 or 12 Xs the diameter as listed
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Ball Nose Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Flute Design Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10415)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #44 (46714)
- MARTOR Hook Blade No.98 (100 Per Box) (98.70)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279537)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- KODIAK CUTTING TOOLS 5/8 VI Pro 4 Flute Carbide Endmill Extra Long Ball ALCRO-MAX Coated (5555798)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Long (5437080)
- KODIAK CUTTING TOOLS 1/2 Dia. 4 Flute Fine Pitch Long Roughing End Mill ALTIN Coated (5518678)
- KODIAK CUTTING TOOLS 13/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466461)
- YG-1 TOOL CO 4 Flute Extra Long Length Ticn-Coated Carbide (55902TC)
- Kodiak Cutting Tools Carbide End Mills