Shop All Carbide End Mills
Kodiak Cutting Tools
0.050 Carbide Endmill 4 Flute Micro Stub Length Square End
Mfr # 5521736
Zoro # G8656894
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.075
- Number of Flutes 4
- Length of Cut 0.075
- Size 0.05
- Drill Bit Size 0.050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5521736
- Zoro # G8656894
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.075 |
Length of Cut | 0.075 |
Size | 0.05 |
Drill Bit Size | 0.050 |
Drilling Length | 0.125 |
Shank Diameter | 0.125 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® micro four flute stub length carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these micro end mill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide 4-flute milling cutters for machinists wanting to produce high quality parts with maximum tool life. These stub length miniature end mills feature a length of cut 1-1/2 times the cutting diameter of the tool.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix 1/8" Shank x 1-1/2" Overall Length Stub Length - Length of Cut = 1-1/2X's Diameter Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 115pc. HSS 118 Degrees Drill Bit Set (401J93)
- BOSCH Stubby Spade Bit Set, 4 In. L, 6 pcs. (DSBS5007P)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4916)
- RUKO Jig Saw Blade, 3-1/32"X9/32"X.039", PK20 (3238009)
- KODIAK CUTTING TOOLS 13/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466461)
- KODIAK CUTTING TOOLS 5/16 3 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450907)
- KODIAK CUTTING TOOLS 5/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX Coated (5556359)
- KODIAK CUTTING TOOLS 0.026 Carbide Endmill 4 Flute Micro Ball Nose (5447453)
- KODIAK CUTTING TOOLS 5/16 2 Flute Carbide Endmill Single End Stub Length (5430480)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Extra Long TICN Coated (5465713)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 2, Shank Dia.: 3 mm (24420)
- Kodiak Cutting Tools End Mills