Shop All Carbide End Mills
Kodiak Cutting Tools
0.050 3 Flute Long Reach Long Flute Ball Nose Micro Carbide End Mill
Mfr # 5560363
Zoro # G8595845
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.250
- Number of Flutes 3
- Length of Cut 0.25
- Size 0.05
- Drill Bit Size 0.050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5560363
- Zoro # G8595845
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.250 |
Length of Cut | 0.25 |
Size | 0.05 |
Drill Bit Size | 0.050 |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Reach | 0.4 |
Description
These Kodiak Cutting Tools® micro three flute ball nose long reach/long flute carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Ball Nose Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Reach with Long Flutes Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINKLE Malco 8.74 in. Hand Crimping Tool Red 1 pk (S2R)
- PROTO 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (J5334H)
- MAYHEW PRY BAR STRAIGHT (36S) RED (MY14107)
- WESTWARD 75 ft Corded Drain Cleaning Machine, 120V AC (22XP38)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Extra Long TICN Coated (5465724)
- KODIAK CUTTING TOOLS 1/4 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449796)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 60 Deg. ALTIN w/Corner Radius (5443328)
- KODIAK CUTTING TOOLS 0.010 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525058)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Long Length (5436442)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431569)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- Kodiak Cutting Tools End Mills