Shop All Carbide End Mills
Kodiak Cutting Tools
0.045 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated
Mfr # 5524310
Zoro # G8597227
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.135
- Number of Flutes 2
- Length of Cut 0.135
- Size 0.045
- Drill Bit Size 0.045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5524310
- Zoro # G8597227
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.135 |
Length of Cut | 0.135 |
Size | 0.045 |
Drill Bit Size | 0.045 |
Drilling Length | 0.125 |
Shank Diameter | 0.125 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® micro ball nose two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These regular length miniature end mills feature a length of cut three times the cutting diameter of the tool.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Ball End Single End 30° Helix 1/8" Shank x 1-1/2" Overall Length Regular Length - Length of Cut = 3X's Diameter Center Cutting Carbide Endmill
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 6-Inch Round Shank (6946INS)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 3PK (FT-BITCADDY-3)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (51 01 210)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450100)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Long Length (5436541)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525377)
- KODIAK CUTTING TOOLS 0.100 Carbide Endmill 4 Flute Micro Square End (5447134)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522880)
- MASTERCUT TOOL 1x3x1x6 4FL Square Long Endmill, PowerA (206-266-1)
- Kodiak Cutting Tools Carbide End Mills