Shop All Carbide End Mills
Kodiak Cutting Tools
0.040 Kodiak 3 Flute Long Reach Stub Flute Micro Carbide End Mill
Mfr # 5565236
Zoro # G8656788
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.060
- Number of Flutes 3
- Length of Cut 0.06
- Size 0.04
- Drill Bit Size 0.040
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5565236
- Zoro # G8656788
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.060 |
Length of Cut | 0.06 |
Size | 0.04 |
Drill Bit Size | 0.040 |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Reach | 0.48 |
Description
These Kodiak Cutting Tools® micro three flute long reach/stub flute carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Square End Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Reach with Stub Flutes Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #27 (70127)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14108)
- HHIP 18 Piece Keyway Broach Set (2006-0054)
- HHIP 3" Drill Press Vise (3900-0177)
- KODIAK CUTTING TOOLS 0.021 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522858)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436090)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End (5430920)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose Long TICN Coated (5465559)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279531)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431228DLC)
- MASTERCUT TOOL 3/8 4FL SQ EM (211-246)
- Kodiak Cutting Tools Carbide End Mills