Shop All Carbide End Mills
Kodiak Cutting Tools
0.030 3 Fl Long Reach Stub Flute Ball Nose Carbide End Mill w/ALTiN
Mfr # 5568250
Zoro # G8672510
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.045
- Number of Flutes 3
- Length of Cut 0.045
- Size 0.03
- Drill Bit Size 0.030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5568250
- Zoro # G8672510
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.045 |
Length of Cut | 0.045 |
Size | 0.03 |
Drill Bit Size | 0.030 |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Reach | 0.15 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® micro three flute ball nose long reach/stub length flute carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Ball Nose Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Reach with Stub Length Flutes Center Cutting Carbide Endmill
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- GREENLEE Punch-Rd .937 23.8Mm 730 (1762AV)
- DRILL AMERICA #39 Solid Carbide Drill Bit (DMOD39)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC Let-F (C08750)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- KODIAK CUTTING TOOLS 0.025 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522902)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Ball Nose (5445154)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522737)
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius (5450775)
- KODIAK CUTTING TOOLS 9/32 Carbide Endmill 4 Flute Double End Ball Nose ALTIN Coated (5435100)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436057)
- Kodiak Cutting Tools Carbide End Mills