Shop All Carbide End Mills
Kodiak Cutting Tools
0.025 2 Flute Carbide Endmill Micro Stub Length Square End ALTIN Coat
Mfr # 5520845
Zoro # G8651897
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.038
- Number of Flutes 2
- Length of Cut 0.038
- Size 0.025
- Drill Bit Size 0.025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5520845
- Zoro # G8651897
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.038 |
Length of Cut | 0.038 |
Size | 0.025 |
Drill Bit Size | 0.025 |
Drilling Length | 0.125 |
Shank Diameter | 0.125 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® micro two flute stub length carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These stub length miniature end mills feature a length of cut 1-1/2 times the cutting diameter of the tool.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Mill Bits Single End 30° Helix 1/8" Shank x 1-1/2" Overall Length Stub Length - Length of Cut = 1-1/2X's Diameter Center Cutting Carbide Endmill
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- MONTI BRISTLE BLASTER Replacement Bristle Belts/Stainless Steel 11Mm White (10MTBB103)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- DRILL AMERICA 3/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/16)
- KODIAK CUTTING TOOLS 5/8 VI Pro Carbide Endmill 5 Flute Long ALCRO-MAX Coated (5556645)
- KODIAK CUTTING TOOLS 1/4 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449796)
- KODIAK CUTTING TOOLS 0.068 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526829)
- KODIAK CUTTING TOOLS 0.012 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525080)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End TICN Coated (5464107)
- KODIAK CUTTING TOOLS 5/32 Solid Micrograin 2 Flute Carbide Endmill Single End (5429666)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Long w/Corner Radius ALTIN Coated (5454361)
- Kodiak Cutting Tools End Mills