Shop All Carbide End Mills
Kodiak Cutting Tools
0.023 2 Flute Carbide Endmill Micro Ball Nose
Mfr # 5445154
Zoro # G8595994
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.069
- Number of Flutes 2
- Length of Cut 0.069
- Size 0.023
- Drill Bit Size 0.023
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5445154
- Zoro # G8595994
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.069 |
Length of Cut | 0.069 |
Size | 0.023 |
Drill Bit Size | 0.023 |
Drilling Length | 0.125 |
Shank Diameter | 0.125 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® micro ball nose two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These regular length miniature end mills feature a length of cut three times the cutting diameter of the tool.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Ball End Single End 30° Helix 1/8" Shank x 1-1/2" Overall Length Regular Length - Length of Cut = 3X's Diameter Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 4 Lb. Head And 16In Handle (40416)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S4)
- VERSADRIVE HMT ImpactaStep Cutter 9/16, 5/8, 11/16, 3/4, 13/16 (506030-0020)
- CUSTOM LEATHERCRAFT APRON 8 POCKET HEAVY DUTY WORK (I370X3)
- KODIAK CUTTING TOOLS 1/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436013)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End (5431052)
- KODIAK CUTTING TOOLS 1/4 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545942)
- KODIAK CUTTING TOOLS 1 Inch Dia. 4 Flute Fine Pitch Long Series Roughing End Mill ALTIN (5518711)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449290)
- KODIAK CUTTING TOOLS 7/64 2 Flute Carbide Endmill Single End TICN Coated (5463513)
- HARVEY TOOL Undercutting End Mill - 270, 0.3750" (3/8), Number of Flutes: 4 (23124-C3)
- Kodiak Cutting Tools End Mills