Shop All Carbide End Mills
Kodiak Cutting Tools
0.020 3 Flute Long Reach Stub Flute Ball Nose Micro Carbide End Mill
Mfr # 5567106
Zoro # G8657314
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.030
- Number of Flutes 3
- Length of Cut 0.03
- Size 0.02
- Drill Bit Size 0.020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5567106
- Zoro # G8657314
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.030 |
Length of Cut | 0.03 |
Size | 0.02 |
Drill Bit Size | 0.020 |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Reach | 0.1 |
Description
These Kodiak Cutting Tools® micro three flute ball nose long reach/stub length flute carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Ball Nose Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Reach with Stub Length Flutes Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1607000V53)
- GEDORE Insulated Screwdriver, 3.5mm 3.5mm x 0.6mm 100mm (VDE 2172 3,5)
- MILWAUKEE TOOL 4-1/2" Dry Core Masonry Bit (48-17-0045)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (317)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Ball Nose Long (5436761)
- KODIAK CUTTING TOOLS 0.026 Carbide Endmill 4 Flute Micro Ball Nose (5447453)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522880)
- KODIAK CUTTING TOOLS 0.024 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522891)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Extra Long ALTIN Coated (5437861)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Ball Nose (5445154)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Long (5437080)
- Kodiak Cutting Tools End Mills