Shop All Carbide End Mills
Kodiak Cutting Tools
0.015 3 Flute Long Reach Stub Flute Ball Nose Micro Carbide End Mill
Mfr # 5567062
Zoro # G8656989
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.023
- Number of Flutes 3
- Length of Cut 0.023
- Size 0.015
- Drill Bit Size 0.015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5567062
- Zoro # G8656989
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 0.023 |
Length of Cut | 0.023 |
Size | 0.015 |
Drill Bit Size | 0.015 |
Drilling Length | 1/8 |
Details
Number of Flutes | 3 |
Reach | 0.075 |
Description
These Kodiak Cutting Tools® micro three flute ball nose long reach/stub length flute carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Ball Nose Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Reach with Stub Length Flutes Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/4" Dr, 4 in L, 1 Pieces, Chrome (J5660)
- ESTWING 8 lb. Head, 36" Length Hickory Handle Sledge Hammer (ESH-836W)
- PROTO 1/4 in Drive Impact Socket 3/8 in Size, Standard Socket, black oxide (J6912HF)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE91302)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated (5524068)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End Extra Long ALTIN Coated (5437960)
- KODIAK CUTTING TOOLS 5/8 VI Pro Carbide Endmill 5 Flute Long ALCRO-MAX Coated (5556645)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 60 Deg. ALTIN w/Corner Radius (5443328)
- KODIAK CUTTING TOOLS 0.011 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525069)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450100)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8" (20293)
- Kodiak Cutting Tools Carbide End Mills