Shop All Hand Taps
Kodiak Cutting Tools
#000 Combined Drill & Countersink 60 Deg. HSS Miniature
Mfr # 5418545
Zoro # G8637967
product price: $64.45
/pk 6, $10.74/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #000
- Overall Length 1-1/4
- Number of Flutes 2
- Drill Bit Size #000
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418545
- Zoro # G8637967
- Country of Origin United States
- Category Hand Taps
Dimensions
Size | #000 |
Overall Length | 1-1/4 |
Drill Bit Size | #000 |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Description
60 DegreeDoule-End Combined Drill and Countersink
High Speed Steel
Miniature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- GEARWRENCH 1/4" Drive 72-Tooth Quick Release Locking Flex Slim Head Ratchet 12" (81030)
- QUALTECH File, Series DIC, 10 Length, Bastard Cut Type, Triangular, American Pattern, Carbon Steel (DIC16147)
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504169)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510956)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504114)
- REGAL CUTTING TOOLS 5/16-24 H3 4 Flt. Plug STI Hand Tap (007069AS)
- Kodiak Cutting Tools Taps