Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#00 Combined Drill & Countersink 60 Deg. Sizes 0 to 8
Mfr # 5516302
Zoro # G8659834
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #00
- Overall Length 1-1/2
- Number of Flutes 2
- Drill Bit Size #00
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5516302
- Zoro # G8659834
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #00 |
Overall Length | 1-1/2 |
Drill Bit Size | #00 |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Description
60 Degree Point AngleDoule-End Combined Drill and Countersink Also available with ALTiN coating
Solid Carbide Also availble in 1 five piece set with sizes #1-#5, supplied with a wooden twist-top case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' - 4'' Hydraulic Punch Tool Kit (HPTK2)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55304)
- CRAFTSMAN Sockets, 1/4" drive Spinner Ratchet Hand (CMMT43372)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #10 (C13132)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- DEWALT 3 Pc. Countersink Set (#6, #8, #10) (DW2535)
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/8 in. (37524)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- Kodiak Cutting Tools Combined Drill & Countersinks