Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#00 Combined Drill & Countersink 60 Deg. Sizes 0 to 8
Mfr # 5418833
Zoro # G8618595
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #00
- Overall Length 1-1/2
- Number of Flutes 2
- Drill Bit Size #00
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418833
- Zoro # G8618595
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #00 |
Overall Length | 1-1/2 |
Drill Bit Size | #00 |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
60 Degree Point AngleDoule-End Combined Drill and Countersink ALTiN coating improves performance and increases tool life Solid Micrograin Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Impact Socket (SID12312)
- ROTHENBERGER 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (70155)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- DEWALT 3 Pc. Countersink Set (#6, #8, #10) (DW2535)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- Kodiak Cutting Tools Combined Drill & Countersinks