Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#0 High Speed Steel Taper Pin Reamer Straight Flute
Mfr # 5496183
Zoro # G8615314
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #0
- Size #0
- Overall Length 1-11/16
- Number of Flutes 4
- Drilling Length 11/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496183
- Zoro # G8615314
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | #0 |
Size | #0 |
Overall Length | 1-11/16 |
Drilling Length | 11/64 |
Large Diameter | 0.1638 |
Small Diameter | 0.1287 |
Details
Number of Flutes | 4 |
Description
High Speed Steel
Straight Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA J HSS Black Oxide Jobber Length Drill Bit (DWDNJ)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (106200)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Blue200B-18)
- QUALTECH Jobber Length Drill Set, 2Flute, Imperial System of Measurement, 116 Minimum Drill Bit Size, 12 (DWD29J-SET)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- KODIAK CUTTING TOOLS #3/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496623)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Straight Flute (5496249)
- KODIAK CUTTING TOOLS #2/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496634)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496700)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496447)
- DRILLCO 1-3/64, Taper Shank Drill #3 M.T. (1400A203)
- Kodiak Cutting Tools Drill Bits