Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#0 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute
Mfr # 5496414
Zoro # G8652938
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-11/16
- Drill Bit Size #0
- Number of Flutes 4
- Size #0
- Drilling Length 11/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496414
- Zoro # G8652938
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 1-11/16 |
Drill Bit Size | #0 |
Size | #0 |
Drilling Length | 11/64 |
Large Diameter | 0.1638 |
Small Diameter | 0.1287 |
Details
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 3/8 SqDr Ratchet (IR38-LC)
- INGERSOLL-RAND Type 1 Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.25 hp (61H120L6)
- SOG Utility Knife, Straight, 3" Blade L (TM1025-BX)
- DEWALT 2" Torx T40 IMPACT READY(R) 2pk (DWA2TX40IR2)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496700)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Straight Flute (5496238)
- KODIAK CUTTING TOOLS #3/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496623)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415619)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496447)
- KODIAK CUTTING TOOLS 63/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415762)
- DRILL AMERICA 1-1/4" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/4-3MT)
- Kodiak Cutting Tools Taper Shank Drill Bits