Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#0 Combined Drill & Countersink 60 Deg. Sizes 0 to 8
Mfr # 5516291
Zoro # G8658188
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #0
- Overall Length 1-1/2
- Number of Flutes 2
- Drill Bit Size #0
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5516291
- Zoro # G8658188
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #0 |
Overall Length | 1-1/2 |
Drill Bit Size | #0 |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Description
60 Degree Point AngleDoule-End Combined Drill and Countersink Also available with ALTiN coating
Solid Carbide Also availble in 1 five piece set with sizes #1-#5, supplied with a wooden twist-top case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 250)
- AVK Thread Conversion Kit, 1/4-28, UNC, 2 pcs. (AAT202-428)
- THOR 11-1/2", 10oz soft faced handle (TH710)
- DEWALT 27/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1127)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- BOSCH Tap, No. 29 Drill Bit Combo 8-32 (BDT832)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- Kodiak Cutting Tools Combined Drill & Countersinks