Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#0 Combined Drill & Countersink 60 Deg. Sizes 0 to 8
Mfr # 5418834
Zoro # G8622427
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #0
- Overall Length 1-1/2
- Number of Flutes 2
- Drill Bit Size #0
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418834
- Zoro # G8622427
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #0 |
Overall Length | 1-1/2 |
Drill Bit Size | #0 |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
60 Degree Point AngleDoule-End Combined Drill and Countersink ALTiN coating improves performance and increases tool life Solid Micrograin Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Angle Driver Combo, Power Drill (81545)
- MITUTOYO Tube Micrometer 1 to 2" (115-242)
- JACKS DA Revolving Hole Punch (3012)
- MILWAUKEE TOOL 1-3/8" Quick Change Steel Plate Carbide Cutter (49-57-8223)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- GREENFIELD THREADING 20pc HS Bright Plug Hand Tap & Bright Screw Mach Drill Set HTGP/157 Greenfield Threading (330087)
- Kodiak Cutting Tools Combined Drill & Countersinks