Shop All Straight Flute 2-Flute Taps
Kodiak Cutting Tools
#0-80 TIN Coated Tap Bottom Chamfer
Mfr # 5540516
Zoro # G9184999
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Style Bottom
- Overall Length 5/16
- Size #0-80
- Drill Bit Size #0-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540516
- Zoro # G9184999
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Overall Length | 5/16 |
Size | #0-80 |
Drill Bit Size | #0-80 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 2 |
Tap Style | Bottom |
Limit | H1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Granite Stand, 8X12X2, 3/8" Stem Mount (STA-8122)
- IRWIN Tap (1560ZR)
- KRAFT TOOL Carbon Steel Pool Trowel, 22"x4 (CF441)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 (SM061)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- Kodiak Cutting Tools Taps