Shop All Hand Taps
Kodiak Cutting Tools
#0-80 Standard Hand Tap Steam Oxide
Mfr # 5499494
Zoro # G8584469
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/16
- Tap Style Taper
- Number of Flutes 2
- Size #0-80
- Drill Bit Size #0-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499494
- Zoro # G8584469
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 5/16 |
Size | #0-80 |
Drill Bit Size | #0-80 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Tap Style | Taper |
Number of Flutes | 2 |
Limit | H1 |
Description
Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- WESTWARD Clamping Kit, 12mm, M10x1.5 Stud, 54 pcs (19T330)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502739)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499758)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503817)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502563)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Standard Hand Tap Metric (5510868)
- Kodiak Cutting Tools Hand Taps