Shop All Thread Forming Taps
Kodiak Cutting Tools
#0-80 High Speed Steel Thread Forming Roll Tap
Mfr # 5557987
Zoro # G9182287
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 5/16
- Size #0-80
- Drill Bit Size #0-80
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5557987
- Zoro # G9182287
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 5/16 |
Size | #0-80 |
Drill Bit Size | #0-80 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 2.5 |
Limit | H2 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/8", Number of Flutes: 3 (HS3-5/8-100T)
- TEKTON T30 Tip, 1/4 in. Drive, Torx (SHB04230)
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (530445)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- Kodiak Cutting Tools Taps