Shop All Pressure Gauges
Kodiak Controls
Pressure Gauge, 30 to 0 to 100 Range
Mfr # KC301L401000/DSM3512
Zoro # G210865175
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1.00%
- Application Chemical Feed Systems, Corrosive Application, Heavy-Duty Industrial, Hydraulics, Pneumatics, Pumps, R/O Systems
- Pressure Gauge Type Industrial Pressure Gauge with Diaphragm Seal
- Primary Pressure Range 30 to 0 to 100
- Accuracy Grade ASME B40.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Controls
- MFR # KC301L401000/DSM3512
- Zoro # G210865175
- Country of Origin Switzerland
- Category Pressure Gauges
Dimensions
Case Depth | 1.63 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Multimeter Kit, RPM and Temperature (585K)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 2000 PSI, Stainless Case, Lower Mount, 201L-402O (201L-402O)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT500R-1567)
- DWYER INSTRUMENTS Calibration Pump (A-396A)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 02000 PSIBAR (KC201L252000)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 015 PSIBAR (KC301D2515)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0600 PSIBAR (KC201L40600)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 0300 PSIBAR (KC301D40300)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 30HG VAC (KC201L2530/0)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, LIQUID FILLED, 0200 PSIBAR (KC301L40200)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-160psi (GC230)
- Kodiak Controls Pressure Gauges