Shop All Pressure Gauges
Kodiak Controls
Pressure Gauge, 0 to 5000 Range
Mfr # KC301L4060/DSM3511
Zoro # G010865047
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1.00%
- Application Chemical Feed Systems, Corrosive Application, Heavy-Duty Industrial, Hydraulics, Pneumatics, Pumps, R/O Systems
- Freeze Resistant Movement No
- Field Fillable Yes
- Bezel Mounting Type Crimped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Controls
- MFR # KC301L4060/DSM3511
- Zoro # G010865047
- Country of Origin Switzerland
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Case Depth | 1.63 in |
Nominal Dial Size | 4 in |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Valve, Needle (G608-18-A-1-4)
- PCE INSTRUMENTS Multifunction Air Flow Meter, 5000 Pa (PCE-HVAC 2)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2.5", Face (GL330)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208R)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, LIQUID FILLED, 0200 PSIBAR (KC301L40200)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0160 PSIBAR (KC201L25160)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 30HG VAC (KC201L2530/0)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 015 PSIBAR (KC201L2515)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 015 PSIBAR (KC301D2515)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 0300 PSIBAR (KC301D40300)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray (302074SD02L100BL)
- Kodiak Controls Pressure Gauges