Shop All Pressure Gauges
Kodiak Controls
Pressure Gauge, 0 to 5000 Range
Mfr # KC301L40160/DSM3512
Zoro # G610865065
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1.00%
- Application Chemical Feed Systems, Corrosive Application, Heavy-Duty Industrial, Hydraulics, Pneumatics, Pumps, R/O Systems
- Panel-Mountable No
- Seal Diaphragm Material 316 Stainless Steel
- Pressure Range Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Controls
- MFR # KC301L40160/DSM3512
- Zoro # G610865065
- Country of Origin Switzerland
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 4 in |
Case Depth | 1.63 in |
Process Connection Size | 1/4 in |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55032)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled, 0.5mm Brass Threaded Orifice (25-901-SST-5000-psi/kPa-BT5)
- SHARKBITE 1/2" Push-Fit DZR Brass Pressure Gauge (24436)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-50MM)
- KODIAK CONTROLS Pressure Gauge, 30 to 0 Range (KC301L40300/DSM3512)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, LIQUID FILLED, 030 PSIBAR (KC301L2530)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 015 PSIBAR (KC301D2515)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 30HG VAC (KC201L2530/0)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0160 PSIBAR (KC201L25160)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 015 PSIBAR (KC201L2515)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG30)
- Kodiak Controls Pressure Gauges