Shop All Pressure Gauges
Kodiak Controls
Pressure Gauge, 0 to 3000 Range
Mfr # KC301L4015/DSM3512LP
Zoro # G610865119
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1.00%
- Application Chemical Feed Systems, Corrosive Application, Heavy-Duty Industrial, Hydraulics, Pneumatics, Pumps, R/O Systems
- Accuracy Grade ASME B40.100
- Socket Material 316 Stainless Steel
- Includes Calibration Certificate NIST with Data
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Controls
- MFR # KC301L4015/DSM3512LP
- Zoro # G610865119
- Country of Origin Switzerland
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 4 in |
Case Depth | 1.63 in |
Process Connection Size | 1/4 in |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 15#)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR300)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Bottom Conn (20-100-60-psi/bar)
- DICKSON Circular Chart, 4 In, 0-100psi, 7 Day, PK60 (C012)
- KODIAK CONTROLS Pressure Gauge, 30 to 0 Range (KC301L40300/DSM3512)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 0300 PSIBAR (KC301D40300)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 05000 PSIBAR (KC201L255000)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 02000 PSIBAR (KC201L252000)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0160 PSIBAR (KC201L25160)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 015 PSIBAR (KC201L2515)
- ASHCROFT 2-1/2IN 1/4IN 10MPA NPT PRESSURE GAUGE (25-1009SW-02L)
- Kodiak Controls Pressure Gauges