Shop All Pressure Gauges
Kodiak Controls
Pressure Gauge, 0 to 15000 Range
Mfr # KC301L4030/DSM3512LP
Zoro # G110865022
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1.00%
- Application Chemical Feed Systems, Corrosive Application, Heavy-Duty Industrial, Hydraulics, Pneumatics, Pumps, R/O Systems
- Panel-Mountable No
- Pointer Color Black
- Primary Scale Units psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Controls
- MFR # KC301L4030/DSM3512LP
- Zoro # G110865022
- Country of Origin Switzerland
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Case Depth | 1.63 in |
Description
Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, RED (B-24-2)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 30In L (1LG-30)
- KODIAK CONTROLS Pressure Gauge, 30 to 0 Range (KC301L40300/DSM3512)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 05000 PSIBAR (KC201L255000)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0160 PSIBAR (KC201L25160)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, LIQUID FILLED, 030 PSIBAR (KC301L2530)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 0300 PSIBAR (KC301D40300)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 02000 PSIBAR (KC201L252000)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L60#)
- Kodiak Controls Pressure Gauges