Shop All Furnace and Heater Parts
Kodiak Controls
Gauge 4.5" Dial 0/160N. 1/4" Btm, Steam
Mfr # EA14D
Zoro # G3211770
original price:
$36.61
5% off
new price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Controls
- MFR # EA14D
- Zoro # G3211770
- Country of Origin China
- Category Furnace and Heater Parts
Details
Item | Gauge 4.5" Dial 0/160N. 1/4"Btm,Steam |
Description
Gauge 4.5 In. Dial 0/160N. 1/4 In.Btm,Steam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- BLACK & DECKER 20'' Box Fan (BFB20SW)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- DAYTON Exhaust Fan Venturi Frame, 20x20, Galv (10E034)
- KODIAK CONTROLS Gauge 0-75N. 70-320F 1/4" Back .95" (4104-2.5-4-10)
- REZNOR Pressure Switch, SPDT (204327)
- TRANE Cnt05482 Control; Defrost (CNT05482)
- HONEYWELL HOME REPLACEMENT CARTRIDGE FOR 2 WAY ON/OFF V (VCZZ1100)
- SIEMENS Imm Well Repair Kit, PT 1K Ohm (544-577-RK)
- MARKEL PRODUCTS Knob, Wall Heater 305 (41800009)
- MARATHON 25 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, Y569 (Y569)
- Kodiak Controls Furnace and Heater Parts