Shop All Furnace and Heater Parts
Kodiak Controls
Gauge 4.5" Dial 0/100N. 1/4" Btm, Steam
Mfr # EA14C
Zoro # G3211682
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Controls
- MFR # EA14C
- Zoro # G3211682
- Country of Origin China
- Category Furnace and Heater Parts
Details
Item | Gauge 4.5" Dial 0/100N. 1/4"Btm,Steam |
Description
Gauge 4.5 In. Dial 0/100N. 1/4 In.Btm,Steam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 8 In, 50 Deg Pitch (2PYT1)
- SUPCO Core Removal Tool, SF3930 (SF3930)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220301)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 1/4 in W, 3-1/2" L (8040401844)
- KODIAK CONTROLS Gauge 0-75N. 70-320F 1/4" Back .95" (4104-2.5-4-10)
- KODIAK CONTROLS Gauge 4.5" Dial 0/160N. 1/4" Btm, Steam (EA14D)
- DAYTON Open Drip Proof Motor 115V (11J31R04091)
- REZNOR Venter Assembly Less Shroud (131986)
- WHITE-RODGERS 1F83H-21Pr 80 Series Clear (1F83H-21PR)
- ZIRCON Zircon StudSensor„¢ e50 (64919)
- HONEYWELL HOME ZONE VALVE N.O 24/60 3/4" NPT FOR 15 PSI STEAM (V8043J1037)
- Kodiak Controls Furnace and Heater Parts