Shop All Induced Draft Blowers
Kodiak Controls
DraftinducerMotor, 115V 1Sp 1/17HP
Mfr # A122
Zoro # G3203057
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Heater Btu Input @ 270 (F) 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Controls
- MFR # A122
- Zoro # G3203057
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | DraftinducerMotor,115V 1Sp 1/17HP |
Voltage | 115V |
Heater Btu Input @ 270 (F) | 115V |
Description
DraftinducerMotor,115V 1Sp 1/17HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Pressure Switch, Le10K56 (10K56)
- TEMPCO Strip Heater, 12 In. L, 120V, Mounting Type: Adhesive Backing (SHS80400)
- MARADYNE Fan Blade, 6-1/2" CW, 1/4" T Shaft (61320)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH7)
- PACKARD Draft Inducer, 115V, Metal, 8 3/4 in H. (66002)
- TJERNLUND PRODUCTS Internal J-Box Pressure Switch, for SS2 (950-0029)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- PACKARD Combustion Motor Kit, 230V, Metal, 2 3/8 in H. (65570)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500)
- GOODMAN B4833000S Inducer Vent Assembly, (B4833000S)
- PACKARD Draft Inducer, 115V, Metal Housing, 8 1/4 in H. (82672)
- Kodiak Controls Induced Draft Blowers