Shop All Furnace and Heater Parts
Kodiak Controls
Contactor 2P 20A 24V
Mfr # 1171160
Zoro # G3192003
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Controls
- MFR # 1171160
- Zoro # G3192003
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Contactor 2P 20A 24V |
Description
Contactor 2P 20A 24V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- SUPCO Sequencer, Number of Switches 3, 1-110 Sec (Q105)
- ERIE Zone Valve, 3 Way, 1/2" Sweat, 1.5 CV (VT3211)
- DANFOSS Orifice (068-2010)
- KODIAK CONTROLS Gauge 0-75N. 70-320F 1/4" Back .95" (4104-2.5-4-10)
- KODIAK CONTROLS Gauge 4.5" Dial 0/160N. 1/4" Btm, Steam (EA14D)
- ROBERTSHAW Ignitor, 24VAC (41-224)
- HEIL QUAKER Pilot Assembly, L - Tip, C Mounting (1011483)
- ROBERTSHAW Rano10-1418 Spst Commercial (O10-1418)
- SCULLY Af-252 01117 1-1/2" Compression (AF-252)
- RHEEM 42-21786-81 Defrost Relay (42-21786-8)
- Kodiak Controls Furnace and Heater Parts