Shop All Duct Pressure Switches
Kodiak Controls
Air Pressure Switch
Mfr # 69JG7
Zoro # G3201970
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Type Differential
- Sample Line Connector Type NPT
- Standards CE Certified, CSA Certified, UL Listed
- Pressure Setpoint Type Adjustable
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Controls
- MFR # 69JG7
- Zoro # G3201970
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 2 5/8 in |
Sample Line Connection Size | 1/4 in |
Overall Depth | 3 3/4 in |
Details
Item | Air Pressure Switch |
Pressure Type | Differential |
Sample Line Connector Type | NPT |
Standards | CE Certified, CSA Certified, UL Listed |
Pressure Setpoint Type | Adjustable |
Product Type | Pressure Switch |
Description
Air Pressure Switch, Overall Depth 3 3/4 in, Overall Height 2 5/8 in, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CE Certified, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 24 in., 900 Deg F (MSH02284)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 1/2 In (C575-650D L)
- ALL-FILTERS 17 X 22x 1 Washable Electrostatic Furnace Air Filter (17221.E)
- HEIL QUAKER /ICP 1184288 Trap Condensate (1184288)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-298 (AFS-298)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- SOLER & PALAU Pressure Switch (SPT-100X)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon High Pressure Control Shp200150 (300-0020 (SHP200150))
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-275-112 (AFS-275-112)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- Kodiak Controls Duct Pressure Switches