Shop All Copy & Printer Paper
Kodak
Ultra Premium Photo Paper, 10 mil, 4 x 6, High-Gloss White, 20PK
Mfr # 8777757
Zoro # G603474281
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish High-Gloss
- Size 4 x 6
- Weight 0.253 lbs
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodak
- MFR # 8777757
- Zoro # G603474281
- UPC # 41778777756
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Size | 4 x 6 |
Sheet/Roll Size | 4 x 6 |
Details
Item | Paper |
Color | White |
Finish | High-Gloss |
Weight | 0.253 lbs |
Thickness | 10 mil |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 10 mil |
Machine Compatibility | Inkjet Printers |
Paper Finish | High-Gloss |
Description
Features proprietary photo and color technology. Ideal for showcasing and framing. Instant dry. Works on all inkjet printers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Linen Bulletin Board w/Decor Frame, 30x20, Natural Surface/White Frame (2074U00-01)
- INNOVERA Reman Cyan Toner, For Brother TN223 (TN223C), 1,300 Page-Yield (IVRTN223C)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 12 1/4 in W x 4 3/4 in H (1W769)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X350)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X320)
- KODAK Photo Paper, 8 mil, 8.5 x 11, Glossy White, PK50, 50PK (41182)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Rockt Rd Pk (WAU22841)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM162008)
- NEENAH PAPER Neenah Paper Classic Laid Stationery Writing Paper 6571, 8-1/2" x 11", Solar White, 500 Sheets/Ream (6571)
- LETTERMARK Custom CutSheet Copy Paper, 92 Bright, 24 lb Bond Weight, 85 x 11, White, 500PK (451035)
- Kodak Copy & Printer Paper