Kodak

Remanufactured Combo Ink, T060120BK2-KD (Discontinued)


This Product is Discontinued
Shop for all Ink and Toner Cartridges

Key Features

  • Refurbished Product Warranty 1 Year
  • Depth 3.7"
  • Width 1"
  • Product Type Ink Cartridge
  • Height 2.9"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 3.7"
Width 1"
Height 2.9"

Details

Refurbished Product Warranty 1 Year
Product Type Ink Cartridge
Compatibility Epson Printers: Stylus C68, Stylus C88, Stylus CX3800, Stylus CX3810, Stylus CX4200, Stylus CX4800, Stylus CX5800f, Stylus CX7800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products