Shop All Copy & Printer Paper
Kodak
Photo Paper, 8 mil, 8.5 x 11, Glossy White, PK50, 50PK
Mfr # 41182
Zoro # G006437265
product price: $16.89
/pk 50, $0.34/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Basis Weight (lb) 52 lb Bond
- Paper/Media Color(s) White
- Paper/Media Thickness (mil) 8 mil
- Sheet/Roll Size 8.5 x 11
- Paper Grade (gsm) 200 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodak
- MFR # 41182
- Zoro # G006437265
- UPC # 926798911826
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Paper Basis Weight (lb) | 52 lb Bond |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 8 mil |
Paper Grade (gsm) | 200 gsm |
Machine Compatibility | Inkjet Printers |
Paper Finish | Glossy |
Description
Perfect for everyday photo printing. Instant dry. No smearing or smudging. Works on all inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AU)
- XEROX XEROX PHASER COMP 6360 BLACK HIGH YIELD (106R01221)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 1/2" x 9900', White, 1/Coil (PS2220)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X320)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X350)
- HAMMERMILL Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103283RM)
- HAMMERMILL Premium Laser Paper, 98 Bright, PK500 (12553-4)
- HAMMERMILL Color Copy Paper, 100 Bright, 32l, PK500 (10263-0)
- HAMMERMILL , COPY PLUS PRINT PAPER, 92 BRIGHT, 20 LB, A4, 500/REAM (105500RM)
- PACON Cardstock, Array, Ast, 250Sh Pk (PAC101199)
- Kodak Copy & Printer Paper