Kodak

Kodak TRUFORM 4500 Wireless Ergonomic Trackpad Keyboard


product price: $97.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Keys 105
  • Key Layout Windows Key
  • Cable Length Wireless
  • Keyboard/Keypad Height 1.50"
  • Keyboard/Keypad Width 20.50"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kodak
  • MFR # TRUFORM 4500
  • Zoro # G903769469
  • UPC #
    783750100434
  • Country of Origin China
  • Category Keyboards

Dimensions

Cable Length Wireless
Keyboard/Keypad Height 1.50"
Keyboard/Keypad Width 20.50"
Keyboard/Keypad Depth 9.30"

Details

Item Keyboard
Number of Keys 105
Key Layout Windows Key
Pointing Device Type TouchPad
Keyboard/Keypad Host Interface USB
Keyboard/Keypad Wireless Technology RF
Keyswitch Technology Membrane

Description

Wireless Ergonomic Trackpad Keyboard

The KODAK TRUFORM 4500 2.4GHz Wireless Ergonomic trackpad keyboard offers you an advanced input device with ergonomic design, multifunctional features and a wireless range of up to 30 feet. The design of this keyboard with split key zones and gently sloped encourages natural position of hands, wrist, and forearm in maximum comfort for long use. The keyboard also features an integrated trackball which can take the place of your mouse, making it easier to control the movement of the cursor in your personal computer.

Specifications
  • Product Line: Tru-Form
  • Product Type: Keyboard
  • Keyswitch Technology: Membrane
  • Keyboard/Keypad Connectivity Technology: Wireless
  • Keyboard/Keypad Wireless Technology: RF
  • Number of Keys: 105
  • Hot Keys: Multimedia, Windows Key, Internet
  • Localization: English (US)
  • Pointing Device Type: TouchPad
  • Keyboard/Keypad Host Interface: USB
  • Keyboard/Keypad Height: 1.50" (38.10 mm)
  • Platform Supported: PC, Windows
  • Environmentally Friendly: Yes
  • Environmental Certification: WEEE
  • Weight: 2.75 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.