Shop All Copy & Printer Paper
Kodak
Kodak KOD41175 4 x 6 in. 240G Gloss Inkjet Photo Paper - Pack of 100
Mfr # KOD41175
Zoro # G603973098
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodak
- MFR # KOD41175
- Zoro # G603973098
- UPC # 926798911819
- Country of Origin China
- Category Copy & Printer Paper
Description
Kodak Inkjet Photo Paper - Kodak Photo Paper features advanced paper technology that dries instantly and won't smear or smudge. Glossy surface makes it perfect for everyday printing, arts, crafts and snapshots. This print solution works with any inkjet consumer printer to generate high-quality images.
Features- Get high-quality & rich-color tones with photo paper
- Get outstanding photographic prints with photo paper
- Inkjet printer produces quality images by propelling droplets of ink onto paper
- Due to the high efficiency of liquid ink spray onto paper, inkjet printer produces great images
- Add some glossy effect with glossy surface
- Pack of 100
- Color: White
- Sheet Size: 4 x 6 in.
- Country of Origin: Greene County
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 4 1/4 in W x 4 3/4 in H (5W222)
- IDP Laminate Film, Clear Patch, 1mm (659390)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X320)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X350)
- KODAK Photo Paper, 8 mil, 8.5 x 11, Glossy White, PK50, 50PK (41182)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511GY)
- SPRINGHILL Springhill 056100 Digital Index Color Card Stock 90 lbs. 8.5 x 11 Ivory 250 Sheets-Pack (56100)
- SOUTHWORTH Paper, Linen, White, PK100 (Z550CK)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, Iy Pk (SOUR14ICF)
- Kodak Copy & Printer Paper