Shop All Internal Hard Drives
Kodak
Kodak EKSSD240GX150K 240 GB Internal X150 Solid State Drive
Mfr # EKSSD240GX150K
Zoro # G603969954
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodak
- MFR # EKSSD240GX150K
- Zoro # G603969954
- UPC # 3126170154781
- Country of Origin China
- Category Internal Hard Drives
Description
240 GB Internal X150 Solid State Drive
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
Specifications- Capacity: 240 GB
- Type: Solid State Drive (SSD)
- Form factor: 2.5"
- Interface: SATA 6Gb/s
- Read: 520MB/s
- Write: 500MB/s
- Memory Modules: 3D-NAND TLC
- Reliability Prediction: 2 Mio. hours (MTBF)
- Controller: Phison
- Protocol: AHCI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA USB 3.0 Flash Drive, 8 GB (82008)
- BATTERY CLERK AJC® Power Patrol SLA1079 SLA 1079 12V 8Ah Sealed Lead Acid Battery (POWER PATROL-SLA1079 SLA 1079)
- BLUEPARROTT BlueParrott B650-XT BT Mono Hdst (B650XT)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-9, Metal (DSH-5409)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- TRANSCEND INFORMATION 64Gb, 2.5 Ssd420K, Sata3, Aluminum Case (TS64GSSD420K)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 12800 Gb - Sas (KPM7VVUG12T8)
- SEAGATE TECHNOLOGY Seagate Technology ST4000LM024 2.5 in. 4TB Barracuda Sata 6GBbys 128MB Cache Hard Drive (ST4000LM024)
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- COMPAQ Quantum Fireball St Hdd Hard Drive 2160Mb Scsi 3.5 Memory Module (00-PCXRE-AC)
- Kodak Internal Hard Drives