Shop All USB Flash Drives
Kodak
Kodak EKMSD64GUHS2V2K 64 GB UHS-II U3 V90 CL10 SD Memory Card
Mfr # EKMSD64GUHS2V2K
Zoro # G703764824
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodak
- MFR # EKMSD64GUHS2V2K
- Zoro # G703764824
- UPC # 3126170162502
- Country of Origin China
- Category USB Flash Drives
Description
The ultimate cards to enjoy all the advanced features of expert DSLR, UHD 360 deg 4K/8K cameras. Optimized for 4K (3840x2160p) / 8K (7680 x 4320) FULL HD video recording and playback. Ideal for the use in DSL Reflex professional cameras for high speed continuous and/or raw shootings, 4K/8K recording and 360 deg video. For super fast transfer of high resolution pictures, 4K/8K videos from the card onto your computer or any SD compatible devices.
Specifications- Read Speed: Up to 300 MB/s
- Write Speed: Up to 270 MB/s
- Capacity: 64 GB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Samsung Galaxy S21 Fe 5g , Black (77-83939)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- MONARCH MARKETING Fasteners, Secur-A-Tach, 5"L, 1000 Fasteners, White 1000PK (MNK18800)
- BATTERY CLERK AJC Duracell DURA12-12F2 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-V-0-191157)
- KODAK Kodak EKMSD32GHC10HPRK 32 GB UHS-I U3 Class 10 Ultra SDHS Memory Card (EKMSD32GHC10HPRK)
- WDT-RETAIL FLASH USB WDT - Retail Flash USB SDCZ73-064G-A46 64 GB; Ultra Flair Flash Drive - USB 3.0 (SDCZ73-064G-A46)
- TRANSCEND INFORMATION 32Gb Sdhc Class10 Uhs-I, 300X (TS32GSDU1)
- SANDISK 32GB Extreme Pro CompactFlash, SDCFXPS032GA46 (SDCFXPS-032G-A46)
- APRICORN 240Gb 256B Aes Hw Sec (ASK3-240GB)
- VERBATIM Store 'n' Go USB Flash Drive, 32 GB, Assorted Colors, PK3 (99811)
- VERBATIM Drive, Usb, 16 GB, Pinstripe, PK5 (49063BD)
- Kodak USB Flash Drives