Kodak EKMSD64GUHS2V1K 64 GB UHS-II U3 V60 CL10 SD Memory Card
Mfr # EKMSD64GUHS2V1K
Zoro # G704035824
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodak
- MFR # EKMSD64GUHS2V1K
- Zoro # G704035824
- UPC # 3126170162328
- Country of Origin China
- Category USB Flash Drives
Description
High performance cards to enjoy all the advances features of expert DSLR, UHD 360 deg 4K/8K cameras. Optimized for 4K (3840x2160p) / 8K FULL HD (7680 x 4320) - video recording and playback. Ideal for the use in DSL Reflex professional cameras for high speed continuous and/or raw shootings and 4K/8K recording. For super fast transfer of high resolution pictures and 4K/8K videos from the card onto your computer or any SD compatible devices. Compatible with all devices supporting SDXC UHS-II standards. Backward compatible with USH-I standards, respectively limited to UHS-I performances.
Specifications- Read Speed: Up to 300 MB/s
- Write Speed: Up to 100 MB/s
- Capacity: 64 GB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK9)
- YAMAHA Outdoor Speakers, 13-1/2" H, Black, Plastic (NS-AW350)
- ILC Replacement for APC Rbc7 UPS Battery (RBC7 UPS BATTERY APC)
- W BOX 12VDC 2 AMP W/ SCREW TERM (0E-PPS12V2AS)
- KODAK Kodak EKMSD64GUHS2V2K 64 GB UHS-II U3 V90 CL10 SD Memory Card (EKMSD64GUHS2V2K)
- KODAK Kodak EKMSD32GHC10HPRK 32 GB UHS-I U3 Class 10 Ultra SDHS Memory Card (EKMSD32GHC10HPRK)
- VERBATIM DRIVE, FLASH, USB, METAL, 32GB (VER98749)
- VERBATIM Store 'n' Go USB Flash Drive Business Bulk, 32 GB, Black, 10PK (70893)
- TRANSCEND INFORMATION 64Gb Sdxc Class10 Uhs-I, 300X (TS64GSDU1)
- SANDISK SD Ult mSDHCTM UHS I Card w Adpt 256GB (QUA4256GAN6MA)
- CENTON Centon Valuepack Usb 3.0 Datastick Pro (Black), 64Gb, 5 Pack (S1-U3P6-64G-5B)
- Kodak USB Flash Drives