Shop All USB Flash Drives
Kodak
Kodak EKMSD32GHC10HPRK 32 GB UHS-I U3 Class 10 Ultra SDHS Memory Card
Mfr # EKMSD32GHC10HPRK
Zoro # G404035612
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodak
- MFR # EKMSD32GHC10HPRK
- Zoro # G404035612
- UPC # 3126170143334
- Country of Origin China
- Category USB Flash Drives
Description
32 GB UHS-I U3 Class 10 Ultra SDHS Memory Card
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
Specifications- Capacity: 32 GB
- Class: UHS-I U3/Class 10
- Read: 95MB/s
- Write: 90MB/s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Apple Lightning Cable, 10 ft., White (CLLPCA002WT)
- PYLE Compact Wireless Bt Stereo Amplifier, PDA4BU (PDA4BU)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces 51814 6fm17 6-dzm-20 6-fm-18 lcx1220p (ML22-123110)
- ILC Replacement for Kodak Z5120 Digital Camera Contractor Battery (Z5120 DIGITAL CAMERA CONTRACTOR BATTERY KODAK)
- KODAK Kodak EKMSD64GUHS2V2K 64 GB UHS-II U3 V90 CL10 SD Memory Card (EKMSD64GUHS2V2K)
- TRANSCEND INFORMATION Transcend 32Gb Sdhc Class 10 (TS32GSDHC10)
- TRANSCEND INFORMATION Transcend 1Gb Compact Flash Card (TS1GCF80)
- VERBATIM DRIVE, USB, STORE N GO, 4GB PK (VER95236PK)
- VERBATIM Drive, 256Gb, Usb, Flash, Gray (49168)
- EDGE MEMORY 256Gb Diskgo C2 Usb Flash Drive (PE253431)
- CENTON Centon Mp Essential Usb 3.0 Datastick Pro (Black) 256Gb (S1-U3P6-256G)
- Kodak USB Flash Drives