Kodak EKMSD256GUHS2V1K 256 GB UHS-II U3 V60 CL10 SD Memory Card
Mfr # EKMSD256GUHS2V1K
Zoro # G603764771
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodak
- MFR # EKMSD256GUHS2V1K
- Zoro # G603764771
- UPC # 3126170162380
- Country of Origin China
- Category USB Flash Drives
Description
High performance cards to enjoy all the advances features of expert DSLR, UHD 360 deg 4K/8K cameras. Optimized for 4K (3840x2160p) / 8K FULL HD (7680 x 4320) - video recording and playback. Ideal for the use in DSL Reflex professional cameras for high speed continuous and/or raw shootings and 4K/8K recording. For super fast transfer of high resolution pictures and 4K/8K videos from the card onto your computer or any SD compatible devices. Compatible with all devices supporting SDXC UHS-II standards. Backward compatible with USH-I standards, respectively limited to UHS-I performances.
Specifications- Read Speed: Up to 300 MB/s
- Write Speed: Up to 100 MB/s
- Capacity: 256 GB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 - 6 Pack (ML9-12MP6174)
- MIDLAND Earpiece, MFR# MA1 (MA1)
- VIKING ELECTRONICS Viking Electronics VK-E-10A-EWP E-10A With Enhanced Weather Protection (VK-E-10A-EWP)
- FELLOWES Mouse Pad with Microban, Navy Blue (5933801)
- KODAK Kodak EKMSD32GHC10HPRK 32 GB UHS-I U3 Class 10 Ultra SDHS Memory Card (EKMSD32GHC10HPRK)
- KODAK Kodak EKMSD64GUHS2V2K 64 GB UHS-II U3 V90 CL10 SD Memory Card (EKMSD64GUHS2V2K)
- COMPUCESSORY Compucessory 26464 USB 2.0 Flash Drive, 4 GB, Black/Aluminum (26464)
- TRANSCEND INFORMATION Transcend Compact Flash Produkte 256Mb Flash (80X) (TS256MCF80)
- SANDISK SD Ult mSDHCTM UHS I Card w Adpt 256GB (QUA4256GAN6MA)
- INNOVERA USB 3.0 Flash Drive, 8 GB, PK3 (82308)
- KINGSTON 16Gb Ironkey Basic S1000 Encrypted Usb 3.0 Fips 140-2 Level 3 (IKS1000B/16GB)
- Kodak USB Flash Drives